Thomas and Betts E976RFB PVC Flush Rectangular Concrete Floor Box | Graybar Store
Thomas and Betts - PVC Flush Rectangular Concrete Floor Box - E976RFB
+ / - Hover over image to Zoom
Other Views

    PVC Flush Rectangular Concrete Floor Box

    Manufacturer: Thomas and Betts
    Manufacturer #: E976RFB
    SKU: 97122925
    $88.58
    Checking Pricing
         
    No. of Gangs:1
    No. of Hubs:2
    Hub Size (Inches):1
    Size (Inches):7-1/2 L x 3-1/4 W
    Box Depth (Inches):6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E976RFB
    • Box Depth (Inches) 6 in.
    • Hub Size (Inches) 1
    • Materials PVC
    • No. of Gangs 1
    • No. of Hubs 2
    • Size (Inches) 7-1/2 L x 3-1/4 W
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang PVC flush rectangular 6 in. deep concrete floor box base assembly for use with metal or wood joists.
    • Three way power, data and communications plus easy double or triple ganging
    • Simple saw cut to floor level design
    • Rectangular sides are drillable
    • Concrete tight
    • UL scrub water tested, approved for all types of finish flooring