Wiremold (Legrand) 862DB PVC Floor Box Assembly | Graybar Store
Wiremold (Legrand) - PVC Floor Box Assembly - 862DB
+ / - Hover over image to Zoom
Other Views

    PVC Floor Box Assembly

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 862DB
    SKU: 25695975
    $70.56
    Checking Pricing
         
    Opening:(1) Duplex Receptacle
    Box Style:Round
    Size:4-1/4 x 3-1/2 in
    Depth:3-1/2 in.
    No. of Hubs:3
    Hub Size (Inches):3/4
    Material:PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 862DB
    • Size 4-1/4 x 3-1/2 in
    • Box Style Round
    • Depth 3-1/2 in.
    • Hub Size (Inches) 3/4
    • No. of Hubs 3
    • Opening (1) Duplex Receptacle
    • Material PVC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wiremold® 862 PVC Floor Box Assembly, Depth: 3-1/2 in, Opening: (1) Duplex Receptacle, Size: 4-1/4 x 3-1/2 in, PVC