Ipex USA FS15 PVC F-Series Cast-Style Device Box | Graybar Store
Ipex USA - PVC F-Series Cast-Style Device Box - FS15
+ / - Hover over image to Zoom
Other Views

    PVC F-Series Cast-Style Device Box

    Manufacturer: Ipex USA
    Manufacturer #: FS15
    SKU: 96062535
    $23.41
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):2 in.
    No. of Hubs:1
    Hub Size (Inches):3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ipex USA
    • Manufacturer # FS15
    • Box Depth (Inches) 2 in.
    • Hub Size (Inches) 3/4
    • Materials PVC
    • No. of Gangs 1-Gang
    • No. of Hubs 1
    • Country of Origin CA - Canada
    Product Overview:
    1-Gang PVC F-series 2 in. deep cast-style device box with (1) 3/4 in. hub.
    • Box dimensions: 4-9/16 L x 2-13/16 W x 2 D inches
    • 17.5 cu. in. capacity