Rectorseal 55996 Medium Body PVC Cement | Graybar Store
Rectorseal - Medium Body PVC Cement - 55996
+ / - Hover over image to Zoom
Other Views

    Medium Body PVC Cement

    Manufacturer: Rectorseal
    Manufacturer #: 55996
    SKU: 25718936
    $13.51
    Checking Pricing
         
    Color:Grey
    Size:1 qt
    Dimensions:6 W x 18 L x 13 H in
    Use With:PVC Conduit
    Package Quantity:12 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Rectorseal
    • Manufacturer # 55996
    • Color Grey
    • Dimensions 6 W x 18 L x 13 H in
    • Size 1 qt
    • Package Quantity 12 per Pack
    • Use With PVC Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    RectorSeal® PVC Electrical Conduit, Package Quantity: 12 per Pack, Gray