Greenlee 865 PVC Cutter, 2 in. PVC | Graybar Store
Greenlee - PVC Cutter, 2 in. PVC - 865
+ / - Hover over image to Zoom
Other Views

    PVC Cutter, 2 in. PVC

    Manufacturer: Greenlee
    Manufacturer #: 865
    SKU: 99548455
    $194.49
    Checking Pricing
         
    Capacity:2 Inch PVC
    Overall Length (Inches):21
    Tool Application:Cut Large Capacity PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 865
    • Capacity 2 Inch PVC
    • Materials Die Cast Aluminum Alloy
    • Overall Length (Inches) 21
    Product Overview:
    PVC Cutter, 865, Greenlee Textron Inc, Conduit Cutter,