Greenlee 864 PVC Cutter, 1-1/4 in. PVC | Graybar Store
Greenlee - PVC Cutter, 1-1/4 in. PVC - 864
+ / - Hover over image to Zoom
Other Views

    PVC Cutter, 1-1/4 in. PVC

    Manufacturer: Greenlee
    Manufacturer #: 864
    SKU: 97137010
    $84.95
    Checking Pricing
         
    Capacity:1-1/4 Inch Schedule 40 PVC
    Overall Length (Inches):12
    Tool Application:PVC Conduit Cutter
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 864
    • Capacity 1-1/4 Inch Schedule 40 PVC
    • Materials Die Cast Aluminum Alloy
    • Overall Length (Inches) 12
    Product Overview:
    PVC cutter cuts up to 1-1/4 inch schedule 40 PVC
    • Heat-treated, replaceable steel blade for long cutting life
    • Rugged metal alloy frame for durability
    • Ratchet action for fast, easy cutting
    • Replacement blade kit (00355) sold separately