Graybar Vendor INT-SPACER-5 X 3-KRA PVC Conduit Intermediate Spacer, 5 x 3 in. KRA | Graybar Store
Graybar Vendor - PVC Conduit Intermediate Spacer, 5 x 3 in. KRA - INT-SPACER-5 X 3-KRA
+ / - Hover over image to Zoom
Other Views

    PVC Conduit Intermediate Spacer, 5 x 3 in. KRA

    Manufacturer: Graybar Vendor
    Manufacturer #: INT-SPACER-5 X 3-KRA
    SKU: 25479591
    $1.73
    Checking Pricing
         
    Width (Inches) x Separation (Inches):5 x 3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # INT-SPACER-5 X 3-KRA
    • Materials Plastic
    • Width (Inches) x Separation (Inches) 5 x 3 in.
    • For Use With PVC Conduit
    • SAP Material Type ZSTD
    Product Overview:
    Intermediate spacer is 5 x 3 inch KRA. Spacer is for use with PVC conduit. Duct spacer is non-metallic.