Thomas and Betts Ocal® Hub Connector, PVC-Coated Zinc, Insulated 105° C | Graybar Store
Thomas and Betts - Ocal® Hub Connector, PVC-Coated Zinc, Insulated 105° C
+ / - Hover over image to Zoom
Other Views

    Ocal® Hub Connector, PVC-Coated Zinc, Insulated 105° C

    Manufacturer: Thomas and Betts
         

    Ocal® PVC coated hub connector has sharp and deep teeth to provide a penetrating bite for improved bonding to an enclosure.

    • Manufacturer Thomas and Betts
    • Materials PVC Coated Zinc
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Nom. Length (Inches)
    Diameter (Inches)
    Price
    HUB3-G
    97279850
    3 in.
    0.002 in.
    4-3/8 in.
    $
    226
    .50
    /
    EA
    97279850
    Trade Size (Inches)
    3 in.
    Nom. Length (Inches)
    0.002 in.
    Diameter (Inches)
    4-3/8 in.
    $
    226
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HUB4G
    22054840
    4 in.
    0.002 in.
    5-1/2 in.
    $
    366
    .59
    /
    EA
    22054840
    Trade Size (Inches)
    4 in.
    Nom. Length (Inches)
    0.002 in.
    Diameter (Inches)
    5-1/2 in.
    $
    366
    .59
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97279850 SKU, 97279850 ANALYTICS...
    Diameter (Inches)
    4-3/8 in.
    Price
    $
    226
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22054840 SKU, 22054840 ANALYTICS...
    Diameter (Inches)
    5-1/2 in.
    Price
    $
    366
    .59
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available