Thomas and Betts HUB3-G Ocal® Hub Connector, PVC-Coated Zinc, Insulated 105° C, 3 in. | Graybar Store
Thomas and Betts - Ocal® Hub Connector, PVC-Coated Zinc, Insulated 105° C, 3 in. - HUB3-G
+ / - Hover over image to Zoom
Other Views

    Ocal® Hub Connector, PVC-Coated Zinc, Insulated 105° C, 3 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: HUB3-G
    SKU: 97279850
    $226.50
    Checking Pricing
         
    Trade Size (Inches):3 in.
    Nom. Length (Inches):0.002 in.
    Diameter (Inches):4-3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # HUB3-G
    • Diameter (Inches) 4-3/8 in.
    • Materials PVC Coated Zinc
    • Nom. Length (Inches) 0.002 in.
    Product Overview:
    Ocal® PVC Coated Knockout Hub Connector With Thermoplastic Insulated Throat, Zinc, Trade Size (Inches): 3 in, Nom. Length (Inches): 0.002 in, Diameter (Inches): 4-3/8 in