Cal-Bond PA1500UNY505SA PVC Coated Aluminum Conduit Union, 1-1/2 in. | Graybar Store
Cal-Bond - PVC Coated Aluminum Conduit Union, 1-1/2 in. - PA1500UNY505SA
+ / - Hover over image to Zoom
Other Views

    PVC Coated Aluminum Conduit Union, 1-1/2 in.

    Manufacturer: Cal-Bond
    Manufacturer #: PA1500UNY505SA
    SKU: 25567932
    $164.15
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Use With:PVC Coated Conduit
    Nom. Length (Inches):6.56 in.
    Diameter (Inches):3.14 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PA1500UNY505SA
    • Diameter (Inches) 3.14 in.
    • Materials Aluminum
    • Nom. Length (Inches) 6.56 in.
    • Trade Size (Inches) 1-1/2 in.
    • Use With PVC Coated Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PVC Coated Union, Aluminum, Trade Size (Inches): 1-1/2 in, Nom. Length (Inches): 6.56 in, Diameter (Inches): 3.14 in