Cal-Bond PV07001S00 PVC Coated Malleable Iron 3/4 in. 1 Hole Strap | Graybar Store
Cal-Bond - PVC Coated Malleable Iron 3/4 in. 1 Hole Strap - PV07001S00
+ / - Hover over image to Zoom
Other Views

    PVC Coated Malleable Iron 3/4 in. 1 Hole Strap

    Manufacturer: Cal-Bond
    Manufacturer #: PV07001S00
    SKU: 25569011
    $11.39
    Checking Pricing
         
    Trade Size:3/4 in.
    Use With:Mounting Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PV07001S00
    • Materials Malleable Iron; PVC
    • Trade Size 3/4 in.
    • Use With Mounting Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Calbond™ PVC Coated Strap, Malleable Iron; PVC, Trade Size: 3/4 in