Cal-Bond PV3000B2015 PVC Coated 3 in. Strut Strap | Graybar Store
Cal-Bond - PVC Coated 3 in. Strut Strap - PV3000B2015
+ / - Hover over image to Zoom
Other Views

    PVC Coated 3 in. Strut Strap

    Manufacturer: Cal-Bond
    Manufacturer #: PV3000B2015
    SKU: 25568108
    $19.26
    Checking Pricing
         
    Trade Size:3 in.
    Use With:Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PV3000B2015
    • Materials PVC
    • Trade Size 3 in.
    • Use With Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Calbond™ PVC Coated Strap, PVC, Trade Size: 3 in