Thomas and Betts ST2-G PVC-Coated Steel Straight Liquidtight Connector Dark Grey | Graybar Store
Thomas and Betts - PVC-Coated Steel Straight Liquidtight Connector Dark Grey - ST2-G
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Steel Straight Liquidtight Connector Dark Grey

    Manufacturer: Thomas and Betts
    Manufacturer #: ST2-G
    SKU: 98402655
    $242.65
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Use With:PVC Coated Conduit Bodies; PVC Coated Conduit Fittings
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # ST2-G
    • Materials PVC Coated Steel
    • For Use With Rigid Conduit
    • Trade Size (Inches) 2 in.
    Product Overview:
    Ocal® PVC Coated Liquidtight Conduit Connector, Trade Size (Inches): 2 in, Steel, Throat Type: Insulated