Robroy PRX27 PVC Coated Steel Form 7 Type X Conduit Body, 3/4 Inch | Graybar Store
Robroy - PVC Coated Steel Form 7 Type X Conduit Body, 3/4 Inch - PRX27
+ / - Hover over image to Zoom
Other Views

    PVC Coated Steel Form 7 Type X Conduit Body, 3/4 Inch

    Manufacturer: Robroy
    Manufacturer #: PRX27
    SKU: 88226221
    $85.90
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Brand or Series:Form 7
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRX27
    • Brand or Series Form 7
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3/4 inch, Form 7 PVC Coated Type X Conduit Body.