Thomas and Betts ST190-G Ocal® Connector, PVC-Coated Steel, 90°, Liquidtight Conduit, 1 in. | Graybar Store
Thomas and Betts - Ocal® Connector, PVC-Coated Steel, 90°, Liquidtight Conduit, 1 in. - ST190-G
+ / - Hover over image to Zoom
Other Views

    Ocal® Connector, PVC-Coated Steel, 90°, Liquidtight Conduit, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: ST190-G
    SKU: 90085529
    $236.87
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Use With:PVC Coated Conduit Bodies; PVC Coated Conduit Fittings
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # ST190-G
    • Bend (Degree) 90
    • Materials PVC Coated Steel
    • For Use With Rigid Conduit
    Product Overview:
    Ocal® PVC Coated Liquidtight Conduit Connector, Trade Size (Inches): 1 in, Bend (Degree): 90, Steel, Throat Type: Insulated