Robroy PRHELB-2X90 PVC-Coated Steel 90-Degree Rigid Conduit Elbow | Graybar Store
Robroy - PVC-Coated Steel 90-Degree Rigid Conduit Elbow - PRHELB-2X90
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Steel 90-Degree Rigid Conduit Elbow

    Manufacturer: Robroy
    Manufacturer #: PRHELB-2X90
    SKU: 98311543
    $52.72
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Bend Radius:9-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRHELB-2X90
    • Bend (Degree) 90
    • Bend Radius 9-1/2
    • Materials 40 mil PVC-Coated Steel
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2 in. Plasti-Bond RedH2OT® PVC-coated steel 90-degree rigid Conduit Elbow with red urethane interior/thread coating, radius 9-1/2 in.