Robroy PRHELB-3/4X90-D PVC-Coated Steel 90-Degree Rigid Conduit Elbow, 3/4 in. | Graybar Store
Robroy - PVC-Coated Steel 90-Degree Rigid Conduit Elbow, 3/4 in. - PRHELB-3/4X90-D
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Steel 90-Degree Rigid Conduit Elbow, 3/4 in.

    Manufacturer: Robroy
    Manufacturer #: PRHELB-3/4X90-D
    SKU: 25648435
    $18.76
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Bend Radius:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRHELB-3/4X90-D
    • Bend (Degree) 90
    • Bend Radius Standard
    • Materials 40 mil PVC-Coated Steel
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3/4 in. Plasti-Bond RedH2OT® PVC-coated steel 90-degree rigid Conduit Elbow with red urethane interior/thread coating, standard radius.