Robroy PRHELB-1-1/2X45 PVC-Coated Steel 45-Degree Rigid Conduit Elbow | Graybar Store
Robroy - PVC-Coated Steel 45-Degree Rigid Conduit Elbow - PRHELB-1-1/2X45
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Steel 45-Degree Rigid Conduit Elbow

    Manufacturer: Robroy
    Manufacturer #: PRHELB-1-1/2X45
    SKU: 88225060
    $37.77
    Checking Pricing
         
    Trade Size (Inches):1-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRHELB-1-1/2X45
    • Trade Size (Inches) 1-1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-1/4 in. Plasti-Bond RedH2OT® PVC-coated steel 45-degree rigid Conduit Elbow with red urethane interior/thread coating, radius 8.25 in.