Robroy PRHELB 3/4X30 PVC-Coated Steel 30-Degree Rigid Conduit Elbow | Graybar Store
Robroy - PVC-Coated Steel 30-Degree Rigid Conduit Elbow - PRHELB 3/4X30
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Steel 30-Degree Rigid Conduit Elbow

    Manufacturer: Robroy
    Manufacturer #: PRHELB 3/4X30
    SKU: 90088045
    $18.33
    Checking Pricing
         
    Trade Size (Inches):3 in.
    Bend Radius:13 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRHELB 3/4X30
    • Bend (Degree) 90
    • Bend Radius 13 in.
    • Materials 40 mil PVC-Coated Steel
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3 in. Plasti-Bond RedH2OT® PVC-coated steel 30-degree rigid Conduit Elbow with red urethane interior/thread coating, radius 13 in.