Robroy PRST5 Plasti-Bond RedH<sub>2</sub>ot Knockout Hub, PVC-Coated Zinc Die Cast, 1-1/2 in. | Graybar Store
Robroy - Plasti-Bond RedH<sub>2</sub>ot Knockout Hub, PVC-Coated Zinc Die Cast, 1-1/2 in. - PRST5
+ / - Hover over image to Zoom
Other Views

    Plasti-Bond RedH2ot Knockout Hub, PVC-Coated Zinc Die Cast, 1-1/2 in.

    Manufacturer: Robroy
    Manufacturer #: PRST5
    SKU: 88226127
    $81.51
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Robroy
    • Manufacturer # PRST5
    • Materials Ferrous Metal
    • Throat Type Insulated
    • For Use With Terminate Conduit Runs Through The Wall of a Sheet Metal Electrical Enclosure
    • Trade Size (Inches) 1-1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Plasti-Bond REDH₂OT® PVC Coated ST Style Knockout Hub, Ferrous Metal, Trade Size (Inches): 1-1/2 in, Throat Type: Insulated, For Use With: Terminate Conduit Runs Through The Wall of a Sheet Metal Electrical Enclosure