Cal-Bond PV4024SW90 PVC Coated Special Radius Elbow | Graybar Store
Cal-Bond - PVC Coated Special Radius Elbow - PV4024SW90
+ / - Hover over image to Zoom
Other Views

    PVC Coated Special Radius Elbow

    Manufacturer: Cal-Bond
    Manufacturer #: PV4024SW90
    SKU: 25568386
    $444.47
    Checking Pricing
         
    Trade Size (Inches):4 in.
    Use With:PVC Coated Conduit
    Nom. Length (Inches):35
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PV4024SW90
    • Materials PVC (Coated)
    • Nom. Length (Inches) 35
    • Trade Size (Inches) 4 in.
    • Use With PVC Coated Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PVC Coated Special Radius, PVC (Coated), Trade Size (Inches): 4 in, Nom. Length (Inches): 35 in