Cal-Bond PV2000RAC200HD Beam Clamp, PVC Coated, Right Angle, 2 in. | Graybar Store
Cal-Bond - Beam Clamp, PVC Coated, Right Angle, 2 in. - PV2000RAC200HD
+ / - Hover over image to Zoom
Other Views

    Beam Clamp, PVC Coated, Right Angle, 2 in.

    Manufacturer: Cal-Bond
    Manufacturer #: PV2000RAC200HD
    SKU: 25568061
    $53.74
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PV2000RAC200HD
    • Type Right Angle
    • Materials PVC Coated
    • For Use With PVC Coated Conduit
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Calbond™ Right Angle Beam Clamp, Trade Size (Inches): 2 in