Cal-Bond PV1080CN00 PVC Coated Nipple | Graybar Store
Cal-Bond - PVC Coated Nipple - PV1080CN00
+ / - Hover over image to Zoom
Other Views

    PVC Coated Nipple

    Manufacturer: Cal-Bond
    Manufacturer #: PV1080CN00
    SKU: 25568477
    $24.92
    Checking Pricing
         
    Use With:PVC Coated Conduit
    Nom. Length (Inches):8 in.
    Diameter (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PV1080CN00
    • Diameter (Inches) 1 in.
    • Materials PVC Coated
    • Nom. Length (Inches) 8 in.
    • Use With PVC Coated Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PVC Coated Nipple, PVC (Coated), Trade Size (Inches): 1 x 8 in, Nom. Length (Inches): 8 in