Cal-Bond PV3012CN00 PVC Coated Nipple | Graybar Store
Cal-Bond - PVC Coated Nipple - PV3012CN00
+ / - Hover over image to Zoom
Other Views

    PVC Coated Nipple

    Manufacturer: Cal-Bond
    Manufacturer #: PV3012CN00
    SKU: 25568404
    $132.33
    Checking Pricing
         
    Use With:PVC Coated Conduit
    Nom. Length (Inches):12 in.
    Diameter (Inches):3 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PV3012CN00
    • Diameter (Inches) 3 in.
    • Materials PVC Coated
    • Nom. Length (Inches) 12 in.
    • Use With PVC Coated Conduit
    • Country of Origin US - USA
    Product Overview:
    PVC Coated Nipple, PVC (Coated), Trade Size (Inches): 3 x 12 in, Nom. Length (Inches): 12 in