Cal-Bond PV0500LT50 Liquid Tight Connector, PVC Coated Steel, Straight, 1/2 in. | Graybar Store
Cal-Bond - Liquid Tight Connector, PVC Coated Steel, Straight, 1/2 in. - PV0500LT50
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, PVC Coated Steel, Straight, 1/2 in.

    Manufacturer: Cal-Bond
    Manufacturer #: PV0500LT50
    SKU: 25568958
    $46.30
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Use With:Liquidtight Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PV0500LT50
    • Bend (Degree) 0
    • Trade Size (Inches) 1/2 in.
    • Use With Liquidtight Conduit
    • Country of Origin US - USA
    Product Overview:
    PVC Coated Liquidtight Connector, Trade Size (Inches): 1/2 in, Bend (Degree): 0