Cal-Bond PV3000LT300 Liquid Tight Connector, PVC Coated Steel, Straight, 3 in. | Graybar Store
Cal-Bond - Liquid Tight Connector, PVC Coated Steel, Straight, 3 in. - PV3000LT300
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, PVC Coated Steel, Straight, 3 in.

    Manufacturer: Cal-Bond
    Manufacturer #: PV3000LT300
    SKU: 25568074
    $715.40
    Checking Pricing
         
    Trade Size (Inches):3 in.
    Use With:Liquidtight Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PV3000LT300
    • Bend (Degree) 0
    • Trade Size (Inches) 3 in.
    • Use With Liquidtight Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PVC Coated Liquidtight Connector, Trade Size (Inches): 3 in, Bend (Degree): 0