Graybar Vendor UA 3/4 GRY 1000FT REEL PVC-Coated Galvanized Steel Type UA Grey Liquidtight Conduit, 1000 ft. Reel | Graybar Store
Graybar Vendor - PVC-Coated Galvanized Steel Type UA Grey Liquidtight Conduit, 1000 ft. Reel - UA 3/4 GRY 1000FT REEL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type UA Grey Liquidtight Conduit, 1000 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: UA 3/4 GRY 1000FT REEL
    SKU: 99713222
    $2,082.20
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Length:1000 ft. Reel
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # UA 3/4 GRY 1000FT REEL
    • Color Grey
    • Conduit Type UA
    • Length 1000 ft. Reel
    • Materials PVC-Coated Galvanized Steel
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    Product Overview:
    3/4 in. PVC-coated galvanized steel type UA grey liquid-tight conduit. Conduit is 1000 ft reel.