Graybar Vendor UA 1/2 BLK 100FT COIL PVC-Coated Galvanized Steel Type UA Black Liquidtight Conduit, 1/2 in. | Graybar Store
Graybar Vendor - PVC-Coated Galvanized Steel Type UA Black Liquidtight Conduit, 1/2 in. - UA 1/2 BLK 100FT COIL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type UA Black Liquidtight Conduit, 1/2 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: UA 1/2 BLK 100FT COIL
    SKU: 99421304
    $129.76
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Length:100 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # UA 1/2 BLK 100FT COIL
    • Conduit Type UA
    • Length 100 ft.
    • Materials PVC-Coated Galvanized Steel
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    Product Overview:
    1/2 in. PVC-coated galvanized steel type UA Black liquid-tight conduit. Conduit is 100 ft.