Graybar Vendor UA 3/4 GRN 500FT REEL PVC-Coated Galvanized Steel Type UA Green Liquidtight Conduit, 500 ft. Reel | Graybar Store
Graybar Vendor - PVC-Coated Galvanized Steel Type UA Green Liquidtight Conduit, 500 ft. Reel - UA 3/4 GRN 500FT REEL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type UA Green Liquidtight Conduit, 500 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: UA 3/4 GRN 500FT REEL
    SKU: 25528183
    $805.70
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Length:500 ft.
    Color:Green
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # UA 3/4 GRN 500FT REEL
    • Color Green
    • Conduit Type UA
    • Length 500 ft.
    • Materials PVC-Coated Galvanized Steel
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    Product Overview:
    3/4 in. PVC-coated galvanized steel type UA green liquid-tight conduit. Conduit is 500 ft reel.