Graybar Vendor UA 2-1/2 GRY 100FT REEL PVC-Coated Galvanized Steel Type UA Gray Liquidtight Conduit, Cut Reel | Graybar Store
Graybar Vendor - PVC-Coated Galvanized Steel Type UA Gray Liquidtight Conduit, Cut Reel - UA 2-1/2 GRY 100FT REEL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type UA Gray Liquidtight Conduit, Cut Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: UA 2-1/2 GRY 100FT REEL
    SKU: 25121424
    $916.34
    Checking Pricing
         
    Trade Size (Inches):2-1/2 in.
    Length:Cut Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # UA 2-1/2 GRY 100FT REEL
    • Conduit Type UA
    • Length Cut Reel
    • Materials PVC-Coated Galvanized Steel
    • Trade Size (Inches) 2-1/2 in.
    • SAP Material Type ZSTD
    Product Overview:
    2-1/2 in. PVC-coated galvanized steel type UA grey liquid-tight conduit. Conduit is 100 ft cut reel.