Graybar Vendor UA 1 GRY 400FT REEL PVC-Coated Galvanized Steel Type UA Gray Liquidtight Conduit, 1 Inch | Graybar Store
Graybar Vendor - PVC-Coated Galvanized Steel Type UA Gray Liquidtight Conduit, 1 Inch - UA 1 GRY 400FT REEL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type UA Gray Liquidtight Conduit, 1 Inch

    Manufacturer: Graybar Vendor
    Manufacturer #: UA 1 GRY 400FT REEL
    SKU: 99713223
    $1,408.48
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Length:400 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # UA 1 GRY 400FT REEL
    • Conduit Type UA
    • Length 400 ft.
    • Materials PVC-Coated Galvanized Steel
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    Product Overview:
    1 in. PVC-coated galvanized steel type UA grey liquid-tight conduit. Conduit is 400 ft.