Graybar Vendor UA 1/2 BLU 1000FT REEL PVC-Coated Galvanized Steel Type UA Blue Liquidtight Conduit, 1000 ft Reel | Graybar Store
Graybar Vendor - PVC-Coated Galvanized Steel Type UA Blue Liquidtight Conduit, 1000 ft Reel - UA 1/2 BLU 1000FT REEL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type UA Blue Liquidtight Conduit, 1000 ft Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: UA 1/2 BLU 1000FT REEL
    SKU: 25168142
    $1,226.20
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Length:1000 ft. Reel
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # UA 1/2 BLU 1000FT REEL
    • Color Blue
    • Conduit Type UA
    • Length 1000 ft. Reel
    • Materials PVC-Coated Galvanized Steel
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    Product Overview:
    1/2 in. PVC-coated galvanized steel type UA blue liquid-tight conduit. Conduit is 1000 ft reel.