Electri-Flex LT-19-GRY-4-25FT PVC-Coated Galvanized Steel Type LT Grey Liquidtight Conduit, 4 Inch | Graybar Store
Electri-Flex - PVC-Coated Galvanized Steel Type LT Grey Liquidtight Conduit, 4 Inch - LT-19-GRY-4-25FT
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type LT Grey Liquidtight Conduit, 4 Inch

    Manufacturer: Electri-Flex
    Manufacturer #: LT-19-GRY-4-25FT
    SKU: 88090695
    $432.11
    Checking Pricing
         
    Trade Size (Inches):4 in.
    Length:25 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # LT-19-GRY-4-25FT
    • Conduit Type LT
    • Length 25 ft.
    • Materials PVC-Coated Galvanized Steel
    • Trade Size (Inches) 4 in.
    • Country of Origin US - USA
    Product Overview:
    4 in. PVC-coated galvanized steel type LT grey liquid-tight conduit. Conduit is 25 ft.