Electri-Flex LT-16-GRY-2-50FT PVC-Coated Galvanized Steel Type LT Gray Liquidtight Conduit | Graybar Store
Electri-Flex - PVC-Coated Galvanized Steel Type LT Gray Liquidtight Conduit - LT-16-GRY-2-50FT
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type LT Gray Liquidtight Conduit

    Manufacturer: Electri-Flex
    Manufacturer #: LT-16-GRY-2-50FT
    SKU: 88090689
    $306.71
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Length:50 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # LT-16-GRY-2-50FT
    • Conduit Type LT
    • Length 50 ft.
    • Materials PVC-Coated Galvanized Steel
    • Trade Size (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2 in. PVC-coated galvanized steel type LT grey liquid-tight conduit. Conduit is 50 ft.