Electri-Flex LA-11-YEL-1/2-1000FT PVC-Coated Galvanized Steel Type LA Yellow Liquidtight Conduit, 1/2 Inch | Graybar Store
Electri-Flex - PVC-Coated Galvanized Steel Type LA Yellow Liquidtight Conduit, 1/2 Inch - LA-11-YEL-1/2-1000FT
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type LA Yellow Liquidtight Conduit, 1/2 Inch

    Manufacturer: Electri-Flex
    Manufacturer #: LA-11-YEL-1/2-1000FT
    SKU: 25439411
    $854.10
    Checking Pricing
         
    Length:1000 ft.
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # LA-11-YEL-1/2-1000FT
    • Length 1000 ft.
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1/2 in. PVC-coated galvanized steel type LA yellow liquid-tight conduit. Conduit is 1000 ft.