Electri-Flex LA-18-GRY-3-25FT PVC-Coated Galvanized Steel Type LA Gray Liquidtight Conduit | Graybar Store
Electri-Flex - PVC-Coated Galvanized Steel Type LA Gray Liquidtight Conduit - LA-18-GRY-3-25FT
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type LA Gray Liquidtight Conduit

    Manufacturer: Electri-Flex
    Manufacturer #: LA-18-GRY-3-25FT
    SKU: 88090612
    $354.23
    Checking Pricing
         
    Trade Size (Inches):3 in.
    Length:25 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # LA-18-GRY-3-25FT
    • Type LA
    • Conduit Type LA
    • Length 25 ft.
    • Materials Hot-Dippedâ Galvanizedâ Steel (Inner Core); PVC
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3 in. PVC-coated galvanized steel type LA grey liquid-tight conduit. Conduit is 25 ft.