Electri-Flex LA-13-GRY-1-400FT PVC-Coated Galvanized Steel Type LA Gray Liquidtight Conduit | Graybar Store
Electri-Flex - PVC-Coated Galvanized Steel Type LA Gray Liquidtight Conduit - LA-13-GRY-1-400FT
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type LA Gray Liquidtight Conduit

    Manufacturer: Electri-Flex
    Manufacturer #: LA-13-GRY-1-400FT
    SKU: 88090596
    $1,335.36
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Length:400 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # LA-13-GRY-1-400FT
    • Type LA
    • Conduit Type LA
    • Length 400 ft.
    • Materials Hot-Dippedâ Galvanizedâ Steel (Inner Core); PVC
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1 in. PVC-coated galvanized steel type LA grey liquid-tight conduit. Conduit is 400 ft.