Electri-Flex LA-18-GRY-3-CUT-REEL PVC-Coated Galvanized Steel Type LA Gray Liquidtight Conduit | Graybar Store
Electri-Flex - PVC-Coated Galvanized Steel Type LA Gray Liquidtight Conduit - LA-18-GRY-3-CUT-REEL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type LA Gray Liquidtight Conduit

    Manufacturer: Electri-Flex
    Manufacturer #: LA-18-GRY-3-CUT-REEL
    SKU: 25166870
    $14.17
    Checking Pricing
         
    Trade Size (Inches):3 in.
    Length:Cut Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # LA-18-GRY-3-CUT-REEL
    • Type LA
    • Conduit Type LA
    • Length Cut Reel
    • Materials Hot-Dippedâ Galvanizedâ Steel (Inner Core); PVC
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    3 in. PVC-coated galvanized steel type LA grey liquid-tight conduit. Cut reel.