Electri-Flex CBLA-12-BLU-3/4-1000FT PVC-Coated Galvanized Steel Type LA Blue Liquidtight Conduit, 3/4 Inch | Graybar Store
Electri-Flex - PVC-Coated Galvanized Steel Type LA Blue Liquidtight Conduit, 3/4 Inch - CBLA-12-BLU-3/4-1000FT
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type LA Blue Liquidtight Conduit, 3/4 Inch

    Manufacturer: Electri-Flex
    Manufacturer #: CBLA-12-BLU-3/4-1000FT
    SKU: 93171962
    $1,881.30
    Checking Pricing
         
    Length:1000 ft.
    Trade Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # CBLA-12-BLU-3/4-1000FT
    • Length 1000 ft.
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3/4 in. PVC-coated galvanized steel type LA blue liquid-tight conduit. Conduit is 1000 ft.