Electri-Flex PVC-Coated Galvanized Steel Type EF Grey Liquidtight Conduit | Graybar Store
Electri-Flex - PVC-Coated Galvanized Steel Type EF Grey Liquidtight Conduit
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type EF Grey Liquidtight Conduit

    Manufacturer: Electri-Flex
         

    Type EF is used for general installations requiring some movement and protection for contained conductors. Forms a liquidtight system when installed with standard connectors for use indoors or out

    • Manufacturer Electri-Flex
    • Conduit Type EF
    • Materials PVC-Coated Galvanized Steel
    Select Filter Options Below ( 20 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Length
    Price
    EF-11-GRY-1/2-CUT-REEL
    25156309
    1/2 in.
    Cut Reel
    $
    0
    .83
    /
    EA
    25156309
    Trade Size (Inches)
    1/2 in.
    Length
    Cut Reel
    $
    0
    .83
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EF-12-GRY-3/4-CUT-REEL
    25156310
    3/4 in.
    Cut Reel
    $
    1
    .07
    /
    EA
    25156310
    Trade Size (Inches)
    3/4 in.
    Length
    Cut Reel
    $
    1
    .07
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EF-13-GRY-1-CUT-REEL
    25166829
    1 in.
    Cut Reel
    $
    1
    .56
    /
    EA
    25166829
    Trade Size (Inches)
    1 in.
    Length
    Cut Reel
    $
    1
    .56
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EF-16-GRY-2-CUT-REEL
    25166832
    2 in.
    Cut Reel
    $
    4
    .56
    /
    EA
    25166832
    Trade Size (Inches)
    2 in.
    Length
    Cut Reel
    $
    4
    .56
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EF-11-GRY-1/2-100FT
    88090550
    1/2 in.
    100 ft.
    $
    82
    .55
    100 Ft
    /
    Reel
    88090550
    Trade Size (Inches)
    1/2 in.
    Length
    100 ft.
    $
    82
    .55
    100 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EF-11-GRY-1/2-1000FT
    88090551
    1/2 in.
    1000 ft.
    $
    825
    .50
    1000 Ft
    /
    Reel
    88090551
    Trade Size (Inches)
    1/2 in.
    Length
    1000 ft.
    $
    825
    .50
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EF-11-GRY-1/2-500FT
    88090553
    1/2 in.
    500 ft.
    $
    412
    .75
    500 Ft
    /
    Reel
    88090553
    Trade Size (Inches)
    1/2 in.
    Length
    500 ft.
    $
    412
    .75
    500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EF-12-GRY-3/4-100FT
    88090554
    3/4 in.
    10 ft.
    $
    106
    .56
    100 Ft
    /
    Reel
    88090554
    Trade Size (Inches)
    3/4 in.
    Length
    10 ft.
    $
    106
    .56
    100 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EF-12-GRY-3/4-500FT
    88090556
    3/4 in.
    500 ft.
    $
    532
    .80
    500 Ft
    /
    Reel
    88090556
    Trade Size (Inches)
    3/4 in.
    Length
    500 ft.
    $
    532
    .80
    500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EF-13-GRY-1-100FT
    88090557
    1 in.
    100 ft.
    $
    155
    .82
    100 Ft
    /
    Reel
    88090557
    Trade Size (Inches)
    1 in.
    Length
    100 ft.
    $
    155
    .82
    100 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EF-14-GRY-1-1/4-50FT
    88090560
    1-1/4 in.
    50 ft.
    $
    102
    .67
    50 Ft
    /
    Reel
    88090560
    Trade Size (Inches)
    1-1/4 in.
    Length
    50 ft.
    $
    102
    .67
    50 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EF-15-GRY-1-1/2-150FT
    88090561
    1-1/2 in.
    150 ft.
    $
    582
    .36
    150 Ft
    /
    Reel
    88090561
    Trade Size (Inches)
    1-1/2 in.
    Length
    150 ft.
    $
    582
    .36
    150 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EF-15-GRY-1-1/2-50FT
    88090562
    1-1/2 in.
    50 ft.
    $
    194
    .12
    50 Ft
    /
    Reel
    88090562
    Trade Size (Inches)
    1-1/2 in.
    Length
    50 ft.
    $
    194
    .12
    50 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EF-16-GRY-2-100FT
    88090563
    2 in.
    100 ft.
    $
    455
    .93
    100 Ft
    /
    Reel
    88090563
    Trade Size (Inches)
    2 in.
    Length
    100 ft.
    $
    455
    .93
    100 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EF-16-GRY-2-50FT
    88090564
    2 in.
    50 ft.
    $
    227
    .97
    50 Ft
    /
    Reel
    88090564
    Trade Size (Inches)
    2 in.
    Length
    50 ft.
    $
    227
    .97
    50 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EF-13-GRY-1-400FT
    94033435
    1 in.
    400 ft.
    $
    623
    .28
    400 Ft
    /
    Reel
    94033435
    Trade Size (Inches)
    1 in.
    Length
    400 ft.
    $
    623
    .28
    400 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EF-12-GRY-3/4-1000FT
    99803373
    3/4 in.
    1000 ft.
    $
    719
    .30
    1000 Ft
    /
    Reel
    99803373
    Trade Size (Inches)
    3/4 in.
    Length
    1000 ft.
    $
    719
    .30
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EF-10-GRY-3/8-500FT
    88090549
    3/8 in.
    500 ft.
    $
    325
    .75
    500 Ft
    /
    Reel
    88090549
    Trade Size (Inches)
    3/8 in.
    Length
    500 ft.
    $
    325
    .75
    500 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EF-10-GRY-3/8-100FT
    88090546
    3/8 in.
    100 ft.
    $
    72
    .60
    100 Ft
    /
    Reel
    88090546
    Trade Size (Inches)
    3/8 in.
    Length
    100 ft.
    $
    72
    .60
    100 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EF-14-GRY-1-1/4-200FT
    99700694
    1-1/4 in.
    200 ft.
    $
    410
    .66
    200 Ft
    /
    Reel
    99700694
    Trade Size (Inches)
    1-1/4 in.
    Length
    200 ft.
    $
    410
    .66
    200 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25156309 SKU, 25156309 ANALYTICS...
    Price
    $
    0
    .83
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25156310 SKU, 25156310 ANALYTICS...
    Price
    $
    1
    .07
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25166829 SKU, 25166829 ANALYTICS...
    Price
    $
    1
    .56
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25166832 SKU, 25166832 ANALYTICS...
    Price
    $
    4
    .56
    /
    EA
    Multiple wire cuts available in checkout. Wire cuts are non-returnable.
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88090550 SKU, 88090550 ANALYTICS...
    Price
    $
    82
    .55
    100 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88090551 SKU, 88090551 ANALYTICS...
    Price
    $
    825
    .50
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88090553 SKU, 88090553 ANALYTICS...
    Price
    $
    412
    .75
    500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88090554 SKU, 88090554 ANALYTICS...
    Price
    $
    106
    .56
    100 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88090556 SKU, 88090556 ANALYTICS...
    Price
    $
    532
    .80
    500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88090557 SKU, 88090557 ANALYTICS...
    Price
    $
    155
    .82
    100 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88090560 SKU, 88090560 ANALYTICS...
    Price
    $
    102
    .67
    50 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88090561 SKU, 88090561 ANALYTICS...
    Price
    $
    582
    .36
    150 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88090562 SKU, 88090562 ANALYTICS...
    Price
    $
    194
    .12
    50 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88090563 SKU, 88090563 ANALYTICS...
    Price
    $
    455
    .93
    100 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88090564 SKU, 88090564 ANALYTICS...
    Price
    $
    227
    .97
    50 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94033435 SKU, 94033435 ANALYTICS...
    Price
    $
    623
    .28
    400 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99803373 SKU, 99803373 ANALYTICS...
    Price
    $
    719
    .30
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88090549 SKU, 88090549 ANALYTICS...
    Price
    $
    325
    .75
    500 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88090546 SKU, 88090546 ANALYTICS...
    Price
    $
    72
    .60
    100 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99700694 SKU, 99700694 ANALYTICS...
    Price
    $
    410
    .66
    200 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available