Graybar Vendor EF 1 GRY CUT REEL PVC-Coated Galvanized Steel Type EF Gray Liquidtight Conduit | Graybar Store
Graybar Vendor - PVC-Coated Galvanized Steel Type EF Gray Liquidtight Conduit - EF 1 GRY CUT REEL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type EF Gray Liquidtight Conduit

    Manufacturer: Graybar Vendor
    Manufacturer #: EF 1 GRY CUT REEL
    SKU: 95076728
    $2.00
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Length:Cut Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # EF 1 GRY CUT REEL
    • Conduit Type EF
    • Length Cut Reel
    • Materials PVC-Coated Galvanized Steel
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZCUT
    Product Overview:
    1 in. PVC-coated galvanized steel type EF grey liquid-tight conduit. Cut reel.