Electri-Flex EF-12-GRY-3/4-100FT PVC-Coated Galvanized Steel Type EF Gray Liquidtight Conduit | Graybar Store
Electri-Flex - PVC-Coated Galvanized Steel Type EF Gray Liquidtight Conduit - EF-12-GRY-3/4-100FT
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type EF Gray Liquidtight Conduit

    Manufacturer: Electri-Flex
    Manufacturer #: EF-12-GRY-3/4-100FT
    SKU: 88090554
    $106.56
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Length:10 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # EF-12-GRY-3/4-100FT
    • Conduit Type EF
    • Length 10 ft.
    • Materials PVC-Coated Galvanized Steel
    • Trade Size (Inches) 3/4 in.
    • Country of Origin US - USA
    Product Overview:
    3/4 in. PVC-coated galvanized steel type EF grey liquid-tight conduit. Conduit is 10 ft.