Graybar Vendor EF 3 GRY 25FT COIL PVC-Coated Galvanized Steel Type EF Gray Liquidtight Conduit, 3 Inch | Graybar Store
Graybar Vendor - PVC-Coated Galvanized Steel Type EF Gray Liquidtight Conduit, 3 Inch - EF 3 GRY 25FT COIL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type EF Gray Liquidtight Conduit, 3 Inch

    Manufacturer: Graybar Vendor
    Manufacturer #: EF 3 GRY 25FT COIL
    SKU: 97128053
    $301.75
    Checking Pricing
         
    Trade Size (Inches):3 in.
    Length:25 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # EF 3 GRY 25FT COIL
    • Conduit Type EF
    • Length 25 ft.
    • Materials PVC-Coated Galvanized Steel
    • Trade Size (Inches) 3 in.
    • SAP Material Type ZSTD
    Product Overview:
    3 in. PVC-coated galvanized steel type EF grey liquid-tight conduit. Conduit is 25 ft.