Graybar Vendor EF 3-1/2 GRY CUT REEL PVC-Coated Galvanized Steel Type EF Gray Liquidtight Conduit, 3-1/2 Inch | Graybar Store
Graybar Vendor - PVC-Coated Galvanized Steel Type EF Gray Liquidtight Conduit, 3-1/2 Inch - EF 3-1/2 GRY CUT REEL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type EF Gray Liquidtight Conduit, 3-1/2 Inch

    Manufacturer: Graybar Vendor
    Manufacturer #: EF 3-1/2 GRY CUT REEL
    SKU: 25184897
    $18.66
    Checking Pricing
         
    Trade Size (Inches):3-1/2 in.
    Length:Cut Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # EF 3-1/2 GRY CUT REEL
    • Conduit Type EF
    • Length Cut Reel
    • Materials PVC-Coated Galvanized Steel
    • Trade Size (Inches) 3-1/2 in.
    • SAP Material Type ZCUT
    Product Overview:
    1/2 in. PVC-coated galvanized steel type EF grey liquid-tight conduit. Cut Reel.