Electri-Flex EF-11-GRY-1/2-CUT-REEL PVC-Coated Galvanized Steel Type EF Gray Liquidtight Conduit | Graybar Store
Electri-Flex - PVC-Coated Galvanized Steel Type EF Gray Liquidtight Conduit - EF-11-GRY-1/2-CUT-REEL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type EF Gray Liquidtight Conduit

    Manufacturer: Electri-Flex
    Manufacturer #: EF-11-GRY-1/2-CUT-REEL
    SKU: 25156309
    $0.83
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Length:Cut Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electri-Flex
    • Manufacturer # EF-11-GRY-1/2-CUT-REEL
    • Conduit Type EF
    • Length Cut Reel
    • Materials PVC-Coated Galvanized Steel
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    1/2 in. PVC-coated galvanized steel type EF grey liquid-tight conduit. Cut reel.