Graybar Vendor EF 1-1/2 GRY 150FT REEL PVC-Coated Galvanized Steel Type EF Gray Liquidtight Conduit, 1-1/2 Inch | Graybar Store
Graybar Vendor - PVC-Coated Galvanized Steel Type EF Gray Liquidtight Conduit, 1-1/2 Inch - EF 1-1/2 GRY 150FT REEL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type EF Gray Liquidtight Conduit, 1-1/2 Inch

    Manufacturer: Graybar Vendor
    Manufacturer #: EF 1-1/2 GRY 150FT REEL
    SKU: 25054800
    $3.97
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Length:150 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # EF 1-1/2 GRY 150FT REEL
    • Conduit Type EF
    • Length 150 ft.
    • Materials PVC-Coated Galvanized Steel
    • Trade Size (Inches) 1-1/2 in.
    • SAP Material Type ZSTD
    Product Overview:
    1-1/2 in. PVC-coated galvanized steel type EF grey liquid-tight conduit. Conduit is 150 ft reel.