Graybar Vendor CW 3/4 BLU 1000FT REEL PVC-Coated Galvanized Steel Type CW Blue Liquidtight Conduit, 3/4 Inch | Graybar Store
Graybar Vendor - PVC-Coated Galvanized Steel Type CW Blue Liquidtight Conduit, 3/4 Inch - CW 3/4 BLU 1000FT REEL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type CW Blue Liquidtight Conduit, 3/4 Inch

    Manufacturer: Graybar Vendor
    Manufacturer #: CW 3/4 BLU 1000FT REEL
    SKU: 99721925
    $1,674.70
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Length:1000 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # CW 3/4 BLU 1000FT REEL
    • Length 1000 ft.
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    Product Overview:
    3/4 in. PVC-coated galvanized steel type CW blue liquid-tight conduit. 1000 ft length.