Graybar Vendor CW 1/2 BLU 1000FT REEL PVC-Coated Galvanized Steel Type CW Blue Liquidtight Conduit, 1/2 Inch | Graybar Store
Graybar Vendor - PVC-Coated Galvanized Steel Type CW Blue Liquidtight Conduit, 1/2 Inch - CW 1/2 BLU 1000FT REEL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type CW Blue Liquidtight Conduit, 1/2 Inch

    Manufacturer: Graybar Vendor
    Manufacturer #: CW 1/2 BLU 1000FT REEL
    SKU: 99713913
    $1,242.00
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Length:1000 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # CW 1/2 BLU 1000FT REEL
    • Length 1000 ft.
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    Product Overview:
    1/2 in. PVC-coated galvanized steel type CW blue liquid-tight conduit. 1000 ft length.