Graybar Vendor ATX 1 BLK CUT REEL PVC-Coated Galvanized Steel Type ATX Black Liquidtight Conduit Cut Reel, 1 in. | Graybar Store
Graybar Vendor - PVC-Coated Galvanized Steel Type ATX Black Liquidtight Conduit Cut Reel, 1 in. - ATX 1 BLK CUT REEL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type ATX Black Liquidtight Conduit Cut Reel, 1 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: ATX 1 BLK CUT REEL
    SKU: 25324206
    $9.62
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Length:Cut Reel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # ATX 1 BLK CUT REEL
    • Length Cut Reel
    • Trade Size (Inches) 1 in.
    • SAP Material Type ZCUT
    Product Overview:
    1 in. PVC-coated galvanized steel type ATX black liquid-tight conduit. Cut Reel.