Graybar Vendor ATX 3/4 BLK 100FT COIL PVC-Coated Galvanized Steel Type ATX Black Liquidtight Conduit, 1/2 in. | Graybar Store
Graybar Vendor - PVC-Coated Galvanized Steel Type ATX Black Liquidtight Conduit, 1/2 in. - ATX 3/4 BLK 100FT COIL
+ / - Hover over image to Zoom
Other Views

    PVC-Coated Galvanized Steel Type ATX Black Liquidtight Conduit, 1/2 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: ATX 3/4 BLK 100FT COIL
    SKU: 99418410
    $796.51
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Length:100 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # ATX 3/4 BLK 100FT COIL
    • Length 100 ft.
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    Product Overview:
    3/4 in. PVC-coated galvanized steel type ATX black liquid-tight conduit. Conduit is 100 ft.